Shop All Bathroom Sinks
Grohe
Eurocube Wall-Hung Sink Shroud
Mfr # 39657000
Zoro # G707048326
Free Shipping & Returns
$162.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 7 3/50
- Overall Width 10 5/8
- Overall Height 9 3/50
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39657000
- Zoro # G707048326
- UPC # 4005176581182
- Country of Origin Turkey
- Category Bathroom Sinks
Dimensions
Overall Length | 7 3/50 |
Overall Width | 10 5/8 |
Overall Height | 9 3/50 |
Details
Item | BATHROOM SINKS |
Color | White |
Weight | 11 |
Finish | Alpine White |
Description
Reflecting the exceptional character of every GROHE design, the complements the contemporary lines of the Eurocube collection. More than an accent, the sink shroud conceals plumbing, creating a clean, unobstructed look. Made of smooth, high-gloss fine fire clay, its precise angles fit perfectly under GROHE Eurocube sinks for a flawless finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly, Cast Iron (3591)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- GROHE Eurocube Under Counter Sink (39660000)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- DANCO Metal Sink Clips (52520B)
- STERILITE 2PC WHT Ultra Sink Set (6418006)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- Grohe Bathroom Sinks