Shop All Bathroom Sinks
Grohe
Eurocube Wall-Hung Sink 8 In Centers
Mfr # 39655000
Zoro # G107048568
Free Shipping & Returns
$247.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24 17/21
- Overall Width 19 3/50
- Overall Height 5 11/25
- Weight 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39655000
- Zoro # G107048568
- UPC # 4005176581168
- Country of Origin Turkey
- Category Bathroom Sinks
Dimensions
Overall Length | 24 17/21 |
Overall Width | 19 3/50 |
Overall Height | 5 11/25 |
Details
Item | BATHROOM SINKS |
Color | White |
Weight | 35 |
Finish | Alpine White |
Description
Reflecting the exceptional character of every GROHE design, the Eurocube Wall-Hung Bathroom Sink inspires with its sleek lines and contemporary aesthetic. Equally beautiful in an above-counter setting, the Eurocube sink pairs perfectly with the Eurocube toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress butterfly valve, 3" - 4 (22075)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- THRIFCO PLUMBING 3 Inch x 3 Inch Slip x Slip PVC Coupling SCH 40 (8113772)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- GROHE Eurocube Under Counter Sink (39660000)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- ALFI BRAND ALFI brand ABC116 White 20" Small Rectangular Wall Mounted Ceramic Sink with Faucet Hole (ABC116)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- NANTUCKET SINKS Glazed Bottom 13 Inch X 10 Inch Undermount Ceramic Sink In White (GB-13x10-W)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- Grohe Bathroom Sinks