Shop All Bathroom Sinks
Grohe
Eurocube Under Counter Sink
Mfr # 39660000
Zoro # G907048577
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Overall Length 21
- Overall Width 16 4/21
- Overall Height 6 1/33
- Weight 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39660000
- Zoro # G907048577
- UPC # 4005176581816
- Country of Origin Turkey
- Category Bathroom Sinks
Dimensions
Overall Length | 21 |
Overall Width | 16 4/21 |
Overall Height | 6 1/33 |
Details
Item | BATHROOM SINKS |
Color | White |
Weight | 21 |
Finish | Alpine White |
Description
Reflecting the exceptional character of every GROHE design, the Eurocube Undermount Bathroom Sink inspires with its smooth, contemporary aesthetic. The Eurocube sink is the perfect complement to today’s luxury counter tops and vanities, adding distinction with its gently curved bowl and rich luster. Complete your bathroom design with the Eurocube toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381000250)
- THRIFCO PLUMBING Industrial Professional Stepped Flanged Plunger (5038032)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361332604)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- GERBER Bathroom Sink, 8-1/8 in Bowl Depth (G0012780)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- Grohe Bathroom Sinks