Shop All Toilet Tanks
Grohe
Eurocube Tank Cover, Df Tank
Mfr # 39659000
Zoro # G008590005
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.9375 in
- Depth 7.375 in
- Height 1.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 39659000
- Zoro # G008590005
- UPC # 4005176581809
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 14.9375 in |
Depth | 7.375 in |
Height | 1.4375 in |
Description
In Grohe's Alpine White finish
- •Designed for Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ150SMU240)
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-12-8)
- B & K STZ Industries 1 in. FIP each Galvanized Malleable Iron Cap (311UPCA-1)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Bone (ST776SA#03)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-0)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A064.020)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- KOHLER Persuade Curv Dual-Flush Tank (3569-0)
- Grohe Toilet Tanks