Eurocube Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Chrome
Mfr # 29426000
Zoro # G609577511
Key Features
- Material Metal
- Color Chrome
- Width 8.17 in
- Length 1.69 in
- Weight 4.740 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29426000
- Zoro # G609577511
- UPC # 4005176764042
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.17 in |
Length | 1.69 in |
Details
Material | Metal |
Color | Chrome |
Weight | 4.740 lb |
Application | Bathroom |
Finish | Chrome |
Description
The GROHE Eurocube Pressure Balance Valve Trim with 3-Way Diverter with Cartridge combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Eurocube trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
- •Top diverter handle allows for alternating between 3 water outlets
- •Bottom handle controls on/off and water temperature
- •Includes one-piece pressure balance valve cartridge to simplify installation and maintenance
- •Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
- •Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
- •Ceramic balancing spool maintains a constant water temperature
- •Integrated check valves are engineered to eliminate cross flow
- •Adjustable hot limit safety stop reduces the risk of accidental scalding
- •Offers a wide comfort zone to fine tune to the desired temperature
- •All metal handles and trim plate for lasting durability;GROHE QuickFix fixation system for a precise, stable flush-mount installation with no visible screws;ADA compliant lever handles for accessibility;For use with GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-2BZ)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X50)
- KURIYAMA Braided Tubing, 125 psi at 70F, 100 ft. (K3150-20X100)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Winds (9400012)
- Grohe Bathtub and Shower Faucet Combo