Shop All Bathtub and Shower Faucet Combo
Grohe
Eurocube Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel
Mfr # 29426EN0
Zoro # G709577435
product price: $343.70
/ea
Free Shipping & Returns
$343.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Brushed Nickel
- Width 8.17 in
- Length 1.69 in
- Weight 4.740 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29426EN0
- Zoro # G709577435
- UPC # 4005176764059
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.17 in |
Length | 1.69 in |
Details
Material | Metal |
Color | Brushed Nickel |
Weight | 4.740 lb |
Application | Bathroom |
Finish | Brushed Nickel |
Description
The GROHE Eurocube Pressure Balance Valve Trim with 3-Way Diverter with Cartridge combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Eurocube trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- DMI Self Wipe Bathroom Toilet Aid (641-2506-2000)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX65T)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- Grohe Bathtub and Shower Faucet Combo