Shop All Bathtub and Shower Faucet Combo
Grohe
Eurocube Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold
Mfr # 29422GN0
Zoro # G209577676
product price: $370.30
/ea
Free Shipping & Returns
$370.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Gold
- Width 8.17 in
- Length 1.69 in
- Weight 4.740 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29422GN0
- Zoro # G209577676
- UPC # 4005176763922
- Country of Origin Mexico
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.17 in |
Length | 1.69 in |
Details
Material | Metal |
Color | Gold |
Weight | 4.740 lb |
Application | Bathroom |
Finish | Brushed Cool Sunrise |
Description
The GROHE Eurocube Pressure Balance Valve Trim with 2-Way Diverter with Cartridge combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Eurocube trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- HUSKY Drain Removal Tool (410-075-0111)
- PARKER 5/8" CPI x 1/2" MNPT Brass 90 Degree Elbow (10-8 CBZ-B)
- SIOUX CHIEF Sioux Chief Mfg Female Swivel Ballcock Nut X Male Ballcock Thread Mini Rester R (660-TK)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Brushed Nickel (29425EN0)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Matte Black (KTF301MB)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- Grohe Bathtub Faucets & Accessories