Shop All Shower Faucets
Grohe
Eurocube Pressure Balance Shower Set, Brushed Nickel
Mfr # 29433EN0
Zoro # G909577549
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Material Metal
- Length 9.25 in
- Width 6.53 in
- Weight 16.400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 29433EN0
- Zoro # G909577549
- UPC # 4005176764301
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.25 in |
Width | 6.53 in |
Details
Color | Brushed Nickel |
Material | Metal |
Weight | 16.400 lb |
Finish | Brushed Nickel |
Description
The GROHE Eurocube Pressure Balance Shower Set combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Set includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-219)
- ZORO SELECT Red. Wye and 45 Bend, 4 In x 2 In Hub (1WHX2)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1 In (8290A395)
- T&S BRASS Vacuum Breaker, 3/8 In, Brass (B-0968)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- Grohe Shower Faucets