Shop All Shower Faucets
Grohe
Eurocube Pressure Balance Rain Shower Set, Gold
Mfr # 29432GN0
Zoro # G509577659
Free Shipping & Returns
$1,874.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 20.87 in
- Width 12.2 in
- Weight 22.950 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 29432GN0
- Zoro # G509577659
- UPC # 4005176764288
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 20.87 in |
Width | 12.2 in |
Details
Color | Gold |
Material | Metal |
Weight | 22.950 lb |
Finish | Brushed Cool Sunrise |
Description
The GROHE Eurocube Pressure Balance Rain Shower Set combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Includes everything you'll need to enjoy a drenching rain spray from the large 12 in. shower head, plus the soothing comfort of the slim, single-spray SPA stick hand shower.
- •Set includes:
- •Eurocube Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 423)
- •GrohSafeTM 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- •RainshowerTM 310 Mono Shower Head features the super-soft GROHE PureRain spray that replicates a spring rain shower, and has a slim profile with 12” surface for full body coverage, 1.75 gpm (26 570)
- •RainshowerTM 15” Shower Arm (26 632)
- •SPA Euphoria® Cube hand shower is a sleek stick design featuring a single soothing spray, 1.75gpm (26 867)
- •Euphoria® Cube 24” Shower Bar with adjustable hand shower holder (27 892)
- •RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
- •Euphoria® Cube Wall Union (26 634)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- DRAIN KING Drain Opener, 10" to 12" Size (1012)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- Grohe Shower Faucets