Shop All Toilets
Grohe
Eurocube 1.28Gpf El Rh 2-Pc Toilet W/Seat
Mfr # 39663000
Zoro # G608463433
product price: $626.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.50
Free 30-Day Returns
Key Features
- Width 14.9375 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Height 30.875 in
- Finish Alpine White
- Length (In.) 29.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.9375 in |
Height | 30.875 in |
Length (In.) | 29.1875 in |
Details
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Finish | Alpine White |
Description
Rarely Is Something So Beautiful Equally Equipped With Impressive Power. The Grohe Eurocube Right Height Elongated Toilet Features A Powerful Flushing System That Ensures The Bowl Is Thoroughly Cleared And Cleaned With Every Flush. Designed With Skirted Sides For Quick, Easy Cleaning And A Smart, Contemporary Look, It Uses Just 1.28 Gallons Of Water Per Flush, Making Eurocube The Perfect Choice For Eco-Friendly Elegance
- •InfinaBright coating reduces bacteria and build-up for a longer-lasting shine
- •DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- •Ultra-low consumption uses 20% less water than conventional toilets without sacrificing performance
- •Clog-free siphon flushing action clears the bowl completely on the first flush
- •Soft-close seat and cover with quick-release button for easy removal and cleaning
- •16 1⁄2" (419 mm) bowl rim height provides easy access and additional comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 30 gpm, 5 Micron, 2.6" O.D., 30 in H (RT30B16G20NN)
- AMERICAN STANDARD Handle Screw, Faucet, For Use w/2TGX8 (A918657-0070A)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- CASTELLO USA New York Smart Toilet With Bidet (Simple Plus Version) (CB-TA-832ZD-1)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- AMERICAN STANDARD Cadet 1.6GPF R Hite Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.016.020)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, White (5310-RA-0)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- Grohe Toilets