Shop All Toilets
Grohe
Eurocube 1.28Gpf El Lh 2-Pc Toilet W/Seat
Mfr # 39662000
Zoro # G608469152
product price: $626.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.50
Free 30-Day Returns
Key Features
- Width 14.9375 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Finish Alpine White
- Length (In.) 29.1875 in
- Height 30.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.9375 in |
Length (In.) | 29.1875 in |
Height | 30.875 in |
Details
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Finish | Alpine White |
Description
Rarely Is Something So Beautiful Equally Equipped With Impressive Power. The Grohe Eurocube Right Height Elongated Toilet Features A Powerful Flushing System That Ensures The Bowl Is Thoroughly Cleared And Cleaned With Every Flush. Designed With Skirted Sides For Quick, Easy Cleaning And A Smart, Contemporary Look, It Uses Just 1.28 Gallons Of Water Per Flush, Making Eurocube The Perfect Choice For Eco-Friendly Elegance
- •InfinaBright coating reduces bacteria and build-up for a longer-lasting shine
- •DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- •Ultra-low consumption uses 20% less water than conventional toilets without sacrificing performance
- •Clog-free siphon flushing action clears the bowl completely on the first flush
- •Soft-close seat and cover with quick-release button for easy removal and cleaning
- •16 1⁄2" (419 mm) bowl rim height provides easy access and additional comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 500 ft NATURAL POLYETHYLENE TUBING 1/4 (0817CR)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- ZURN Toilet Bowl, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5637-BWL)
- TOTO Helix Ecopower 0.35 Gpm Electronic Touch (TELS113#CP)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- Grohe Toilets