Shop All Toilets
Grohe
Eurocube 1.28/1.0 Gpf Df El Toilet W/Seat
Mfr # 39661000
Zoro # G308469179
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.50
Free 30-Day Returns
Key Features
- Width 14.9375 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Length (In.) 29.375 in
- Finish Alpine White
- Height 30.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14.9375 in |
Length (In.) | 29.375 in |
Height | 30.8125 in |
Details
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Finish | Alpine White |
Description
Rarely is something so beautiful equally equipped with impressive power. The GROHE Eurocube Right Height Dual Flush Elongated Toilet features a powerful flushing system that ensures the bowl is thoroughly cleared and cleaned with every flush. Dual flush design uses 1.28 gallons of water for a full flush or a water-saving 1.0 gallons for a half flush resulting in substantial savings. Designed with skirted sides for quick, easy cleaning and a smart, contemporary look, the Eurocube is the perfect choice for eco-friendly elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Penal Bathroom Sink, Wall, 12-1/2 In. W (1657-1-BP-04-M)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CX)
- LEGEND VALVE 1" PLASTIC PEX COUPLING (461-505)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- TOTO AP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet (CWT4264726CMFG#MS)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403813.020)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- THETFORD Thetford 36663 Toilet Seal Lube and Conditioner - 24 oz. (36663)
- ZURN Tank Toilet, 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5560)
- Grohe Toilets