Shop All Shower & Bathtub Parts
Grohe
Euphoria Cube Wall Union, Gold
Mfr # 26634GN0
Zoro # G609577689
product price: $97.30
/ea
Free Shipping & Returns
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential
- Width (In.) 2.05 in
- Length 2.6 in
- Depth (In.) 2.05 in
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26634GN0
- Zoro # G609577689
- UPC # 4005176712999
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.05 in |
Length | 2.6 in |
Depth (In.) | 2.05 in |
Details
For Use With | Residential |
Finish | Brushed Cool Sunrise |
Color | Gold |
Standards | Cal Green |
Description
Clean, geometric shape is the perfect complement to the Euphoria Cube Collection. Precision-crafted for leak-free performance when connected to shower hose.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- AMERICAN STANDARD Swing Spout Seal Kit (030118-0070A)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 200 psi (HG110D)
- KOHLER Assembly-Filter/Check Valve (1191772-BC)
- GROHE Extension (45565000)
- GROHE Universal Non-Return Valves Starlight Ch (08565000)
- GROHE Universal Hose Starlight Chrome (43349000)
- GROHE Non Rapido Conc.Valve 3/4" Us Starlight (29274000)
- GROHE Universal Sleeve Starlight Chrome (08124000)
- GROHE Thermo Element (47025000)
- GROHE Euphoria Cube 152 Headshower 6, 6L Chrome (26468000)
- Grohe Shower & Bathtub Parts