Shop All Shower & Bathtub Parts
Grohe
Euphoria 110 Mono Rail Set 600 Dish 5, 7L
Mfr # 2726600E
Zoro # G0819404
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow (GPM) 1.5 Gpm
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 2726600E
- Zoro # G0819404
- UPC # 4005176890710
- Country of Origin Germany
- Category Shower & Bathtub Parts
Details
Item | Euphoria 110 Mono Rail Set 600 Dish 5,7L |
Flow (GPM) | 1.5 Gpm |
Color | Chrome |
Description
Euphoria 110 Mono Rail Set 600 Dish 5,7L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- DELTA Delta 3/4" SOLENOID W/ADAPTORS FOR 3/8" COMPRESSION (063257A)
- GROHE Extension (45565000)
- GROHE Pressure Balance Valve Lever (47873000)
- GROHE Universal Wax Thermo-Element 1/2 Starlig (47111000)
- GROHE Thermo Element (47050000)
- GROHE Dual Function Thermostatic Trim (29137000)
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- KOHLER Exhale Shower Arm (98358-TT)
- Grohe Shower & Bathtub Parts