Shop All Shower & Bathtub Parts
Grohe
Euphoria 110 Massage Handshower 9, 5L Us
Mfr # 27239EN0
Zoro # G0819264
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brushed Nickel
- Flow (GPM) 2.5 Gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27239EN0
- Zoro # G0819264
- UPC # 4005176854330
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Details
Item | Euphoria 110 Massage Handshower 9,5L Us |
Material | Plastic |
Color | Brushed Nickel |
Flow (GPM) | 2.5 Gpm |
Description
Euphoria 110 Massage Handshower 9,5L Us
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- DELTA Extension Kit, Integratd Dvrtr27 Seris Ch (RP90543)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- GROHE Universal Race Chrome (46794000)
- GROHE Rainshower Rsh Smartactive 310 Headshw S (26504000)
- GROHE Replacement Handle Connection Set (45605000)
- GROHE Thermo Element (47582000)
- GROHE Universal Sleeve Starlight Chrome (08124000)
- GROHE Universal Pull Out Spray Stainless Steel (46298SD0)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 48 D Shower Base (3.93317/W/SC-M1/B/ST)
- Grohe Shower & Bathtub Parts