Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Toilet Paper Holder W/Cover B
Mfr # 40367EN1
Zoro # G0819298
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.38 in
- Dispenser Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40367EN1
- Zoro # G0819298
- UPC # 4005176326394
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.38 in |
Dispenser Width | 3.6 in |
Dispenser Height | 6.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Essentials Toilet Paper Holder W/Cover B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAXO Dispenser for Heavy Duty Hand Cleaner 2L, 10.49x4.98x6.75, Blue, PK4 (DIA 10989CT)
- WEILER 1-3/4" Double Spiral Flue Brush .012 Steel Fill (44036)
- DAYTON Squeegee Blade (31UK39)
- MEECO MFG CO 3 PELLET STOVE BRUSH (84332)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- Grohe Toilet Paper Dispensers & Holders