Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Toilet Paper Holder, Cover
Mfr # 40689EN1
Zoro # G0819307
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3 in
- Dispenser Depth 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40689EN1
- Zoro # G0819307
- UPC # 4005176326370
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Depth | 1.97 in |
Dispenser Width | 5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Essentials Toilet Paper Holder,Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- KRAFT TOOL Blister Brush (PL224)
- WEILER 24" Green Works Sweep Coarse Maroon Fill with Rubberwood Block (42357)
- IPS INDUSTRIES 42 Gal Ips 3 Mil Contractor Bag 20Ct (13-11108)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- Grohe Toilet Paper Dispensers & Holders