Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Toilet Paper Holder, Cover
Mfr # 40689001
Zoro # G0819289
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 3.3 in
- Dispenser Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40689001
- Zoro # G0819289
- UPC # 4005176326363
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.3 in |
Dispenser Height | 3 in |
Dispenser Depth | 1.85 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Essentials Toilet Paper Holder,Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Germicidal Cleaner, 20oz (CL873-1)
- KRAFT TOOL Flat Wire Texture Hand Broom 1/2" Sp, 12 (CC201)
- LUNDMARK Lambswool Wax Applicator (UNS4418)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser (91556), Floral, Pink, 1.0 L Bottles, 6 Bottles / Case (91556)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA2718BB)
- JOFEL Single Tissue Dispenser (R6100MBK)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- TOUGH GUY Toilet Paper Holder (5W552)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- Grohe Toilet Paper Dispensers & Holders