Shop All Hand Soap & Lotion Dispensers
Grohe
Essentials Soap Dispenser W/Holder Brush
Mfr # 40448EN1
Zoro # G0819219
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Luxury
- Color/Finish Grohe Brushed Nickel
- Residential / Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40448EN1
- Zoro # G0819219
- UPC # 4005176335525
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Details
Item | Essentials Soap Dispenser W/Holder Brush |
Features | Luxury |
Color/Finish | Grohe Brushed Nickel |
Residential / Commercial | Residential |
Description
Essentials Soap Dispenser W/Holder Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER SpeedClean Starter Kit, Slide On Connection, Green, Microfiber (WNK04)
- BSC PREFERRED PAD, FLOOR, UHS, 20in, AQUA, 5PK (GJO91120)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (6551-02)
- TIMEMIST Premium Metered Air Freshener Refill, Vanilla Cream, 5.3 oz, PK12 (TMS1042737)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- GROHE Essentials Soap Dispenser Starlight Chro (40394001)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- Grohe Hand Soap & Lotion Dispensers