Shop All Hand Soap & Lotion Dispensers
Grohe
Essentials Soap Dispenser Starlight Chro
Mfr # 40394001
Zoro # G0819185
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Size 160mL
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40394001
- Zoro # G0819185
- UPC # 4005176326233
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 160mL |
Details
Item | Essentials Soap Dispenser Starlight Chro |
Color | Chrome |
Description
Essentials Soap Dispenser Starlight Chro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Green, 20 in L Overall (53752)
- TENNANT Shop Vacuum, 24 gal. Tank, 118 cfm (1244346)
- UNGER The Sponge (SP010)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- IMPACT PRODUCTS Soap Dispenser, 8-3/8in.H, Liquid, Bulk (4040-90)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- Grohe Hand Soap & Lotion Dispensers