Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube Towel Rail 558 mm Chrome
Mfr # 40509001
Zoro # G0819054
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40509001
- Zoro # G0819054
- UPC # 4005176324437
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Essentials Cube Towel Rail 558 mm Chrome |
Color | Chrome |
Material | Metal |
Description
Essentials Cube Towel Rail 558 mm Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- PROPLUS 3/8 Black Malleable Coupling (45084)
- THRIFCO PLUMBING Crane Toilet Repair Flapper, Black (4401258)
- TOTO S400300 Lid Bumpers Sw553Sw554 Sw563564 (THU9154)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- BRADLEY Towel Bar, 1In. Dia X 30In. (908-300000)
- Grohe Bath Towel Bars and Hooks