Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Cube Toilet Paper Holder, Gold
Mfr # 40507GN1
Zoro # G309577460
product price: $109.45
/ea
Free Shipping & Returns
$109.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Depth 5.4375 in
- Finish Brushed Cool Sunrise
- Width 5.4375 in
- Length 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40507GN1
- Zoro # G309577460
- UPC # 4005176714917
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 5.4375 in |
Width | 5.4375 in |
Length | 2.375 in |
Details
Dispenser Material | Metal |
Color | Gold |
Finish | Brushed Cool Sunrise |
For Use With | Residential |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum (29586)
- NATIONAL BRAND Bobrick B- Surface-Mounted Paper Towel Dispenser (262)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (10G172)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- NITTANY PAPER MILLS White 1000 Ft. 2-Ply Jumbo Roll Bathroom Tissue 12Pk (NP-5218 (PEC))
- TAYMOR Toilet Paper Holder, Triple Post, Silver (01-F1030)
- Grohe Toilet Paper Dispensers & Holders