Shop All Brushes
Grohe
Essentials Cube Toilet Brush Set Chrome
Mfr # 40513001
Zoro # G0819079
Free Shipping & Returns
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
- Handle Material Glass/metal
- Features Luxury
- Application Residential
- Color Grohe Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Toilet Brush |
Handle Material | Glass/metal |
Item | Essentials Cube Toilet Brush Set Chrome |
Features | Luxury |
Application | Residential |
Color | Grohe Chrome |
Description
Essentials Cube Toilet Brush Set Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 56 gal, 8 in x 10 ft, Oil, White, Polypropylene (M-51S)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- ETTORE 16 In. L Windshield Squeegee (59016)
- GROHE Selection Selection Cube Toilet Brush Se (40857000)
- GROHE Universal Brush Chrome (40392000)
- ALL-SOURCE 17.5 In. Polypropylene Bristle Toilet Bowl Brush (641723)
- BRUSH RESEARCH MANUFACTURING Industrial Brushes 82B-407 9/16"Dia Stif (82B40718)
- DQB 12 In. Deck Scrub Brush (08751)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- Grohe Brushes