Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Cube Spare Toilet Paper Holder, Gold
Mfr # 40623GN1
Zoro # G909577457
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Length 2.375 in
- For Use With Residential
- Depth 1.625 in
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40623GN1
- Zoro # G909577457
- UPC # 4005176714900
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 2.375 in |
Depth | 1.625 in |
Width | 1.625 in |
Details
Dispenser Material | Metal |
Color | Gold |
For Use With | Residential |
Finish | Brushed Cool Sunrise |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Easy Squeegee V-Notch, 25-30 Mils (R8155)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130250)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- Grohe Toilet Paper Dispensers & Holders