Shop All Hand Soap & Lotion Dispensers
Grohe
Essentials Cube Soap Dispenser W/Holder
Mfr # 40756001
Zoro # G0819036
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Size 160mL
- Color StarLight Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40756001
- Zoro # G0819036
- UPC # 4005176328381
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 160mL |
Details
Item | Essentials Cube Soap Dispenser W/Holder |
Color | StarLight Chrome |
Description
Essentials Cube Soap Dispenser W/Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- RID-X Powder Septic System Treatment 19.6 oz (1920083623)
- SANITAIRE Foot Pedal (24834A5)
- SCOTCHGARD Floor Protector, Liquid, 2.5 gal, Jug, PK2 (PS25G)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- GROHE Essentials Soap Dispenser Starlight Chro (40394001)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- ENCORE Soap Dispenser, 30oz White/Clear, PK 12 (IMP9330CT)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- Grohe Hand Soap & Lotion Dispensers