Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube Robe Hook, Gold
Mfr # 40511GN1
Zoro # G209577447
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Cool Sunrise
- Bar Length 2.375 in
- Color Gold
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40511GN1
- Zoro # G209577447
- UPC # 4005176714818
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 2.375 in |
Width | 1.125 in |
Details
Finish | Brushed Cool Sunrise |
Color | Gold |
Material | Metal |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-ADV-75)
- KENYON Pipe/Hose Cutter, 1/8"13/8" Capacity (41434GRA)
- SURETHANE Surethane Polyurethane Tubing, 4mm / 5/32" OD x 100', Black (PU04M/532ABK)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- Grohe Bath Towel Bars and Hooks