Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube Multi-Towel Rack, Gold
Mfr # 40512GN1
Zoro # G609577467
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Cool Sunrise
- Bar Length 8.25 in
- Color Gold
- Material Metal
- Width 23.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40512GN1
- Zoro # G609577467
- UPC # 4067393005919
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 8.25 in |
Width | 23.625 in |
Details
Finish | Brushed Cool Sunrise |
Color | Gold |
Material | Metal |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" CPVC Inlet x 1/4" Cmprssn Outlet, Lead Free Brass (545CH)
- NEWPORT BRASS Kitchen Spray Head in Forever Brass (Pvd) (129/01)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- WESTERN ENTERPRISES Western Enterprises 312-615-3 We 615-3 Nipple (312-615-3)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Towel Ring, Satin Nickel (BD-TR1 15)
- KOHLER Purist 18" Towel Bar (14435-CP)
- Grohe Bath Towel Bars and Hooks