Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Cube Accessories Set, Black
Mfr # 407782431
Zoro # G109577615
product price: $370.15
/ea
Free Shipping & Returns
$370.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- For Use With Residential
- Finish Matte Black
- Depth 23.625 in
- Width 23.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 407782431
- Zoro # G109577615
- UPC # 4067393005957
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 23.625 in |
Width | 23.625 in |
Length | 2.375 in |
Details
Dispenser Material | Metal |
Color | Black |
For Use With | Residential |
Finish | Matte Black |
Description
The geometric lines of this Essentials Cube 3-in-1 Accessory Set make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cartridge Filter, Cellulose, Cartridge Filter, I.D. 4.36", O.D. 6.90" (6XMZ6)
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- ELMA ULTRASONICS Stainless Steel Basket (30 basket)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- DELTA Zura Tissue Holder (774500-SS)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- Grohe Toilet Paper Dispensers & Holders