Shop All Toilet Paper Dispensers & Holders
Grohe
Essentials Cube Accessories Set, Black
Mfr # 407772431
Zoro # G909577563
Free Shipping & Returns
$248.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Width 23.625 in
- For Use With Residential
- Finish Matte Black
- Depth 23.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 407772431
- Zoro # G909577563
- UPC # 4067393005933
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 23.625 in |
Depth | 23.625 in |
Length | 2.375 in |
Details
Dispenser Material | Metal |
Color | Black |
For Use With | Residential |
Finish | Matte Black |
Description
The geometric lines of this Essentials Cube 3-in-1 Accessory Set make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-40UFFR)
- GENUINE JOE Eclipse Deodorizing Clip Cucumber 30 Day, PK12 (85162)
- PLINK Cleaner-Frshener Drn Frshlemon (PDF12T)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- INTERDESIGN Over Toilet Tissue Holdr (69030)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- Grohe Toilet Paper Dispensers & Holders