Shop All Bath Towel Bars and Hooks
Grohe
Essentials Cube 24-in. Towel Bar, Gray
Mfr # 40509A01
Zoro # G809577670
product price: $133.10
/ea
Free Shipping & Returns
$133.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hard Graphite
- Bar Length 2.375 in
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40509A01
- Zoro # G809577670
- UPC # 4005176714863
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 2.375 in |
Width | 21.9375 in |
Details
Finish | Hard Graphite |
Color | Gray |
Material | Metal |
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bolt Cap And Nut For 12 Sedona Beige (THU044#12)
- VIEGA Adapter (80015)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822083)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- KOHLER Components Robe Hook (78378-2MB)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- LIBERTY HARDWARE Foundation Twl Ring Chm (FNDS46-PC)
- Grohe Bath Towel Bars and Hooks