Shop All Bathroom Sinks
Grohe
Essence Wall-Hung Sink Shroud
Mfr # 39670000
Zoro # G607048396
Free Shipping & Returns
$162.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 11
- Finish Alpine White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39670000
- Zoro # G607048396
- UPC # 4005176581915
- Country of Origin Turkey
- Category Bathroom Sinks
Details
Item | BATHROOM SINKS |
Color | White |
Weight | 11 |
Finish | Alpine White |
Description
Reflecting the exceptional character of every GROHE design, the complements the soft lines of the Essence collection. More than an accent, the sink shroud conceals plumbing, creating a clean, unobstructed look. Made of smooth, high-gloss fine fire clay, its precise curves fit perfectly under GROHE Essence sinks for a flawless finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Hose Barb Tee 1/2" (TT9888/N)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Weight: 2.8 (0342-1/2VB)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y65)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND22)
- GROHE Eurocube Under Counter Sink (39660000)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- AMERICAN STANDARD Wheelchair UsersLava 4In Ctrs Wh (9141.011.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- STERLING Oval Drop-In/Under-Mount Bathroom/Bar Sink (11811-0)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-1-0)
- Grohe Bathroom Sinks