Shop All Bathroom Sinks
Grohe
Essence Wall-Hung Sink, Cho
Mfr # 39669000
Zoro # G307048344
Free Shipping & Returns
$247.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18
- Overall Width 27
- Overall Height 3 47/50
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39669000
- Zoro # G307048344
- UPC # 4005176581908
- Country of Origin Turkey
- Category Bathroom Sinks
Dimensions
Overall Length | 18 |
Overall Width | 27 |
Overall Height | 3 47/50 |
Details
Item | BATHROOM SINKS |
Color | White |
Weight | 30 |
Finish | Alpine White |
Description
Reflecting the exceptional character of every GROHE design, the Essence Wall-Hung Bathroom Sink is defined by soft curves and timeless luxury. Equally beautiful in an above-counter setting, the Essence sink pairs perfectly with the Essence toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bedpan Washer Wall Support (DV1001A)
- LEGEND VALVE 1/2" PUSH FIT ELBOW (456-053NL)
- ZORO SELECT Flexible Cap, For Pipe Size 4" (QC-104)
- AMERICAN STANDARD Aerator 1.2 Gpm M964499-0070A (M964499-0070A)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- GROHE Eurocube Under Counter Sink (39660000)
- AMERICAN IMAGINATIONS 21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC (AI-37010)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- DURAVIT Washbasin, 47-1/4" (04541200261)
- Grohe Bathroom Sinks