Shop All Bathroom Sinks
Grohe
Essence Under Counter Sink
Mfr # 39673000
Zoro # G407048541
Free Shipping & Returns
$230.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24 7/8
- Overall Width 17
- Overall Height 4 7/8
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39673000
- Zoro # G407048541
- UPC # 4005176581946
- Country of Origin Turkey
- Category Bathroom Sinks
Dimensions
Overall Length | 24 7/8 |
Overall Width | 17 |
Overall Height | 4 7/8 |
Details
Item | BATHROOM SINKS |
Color | White |
Weight | 24 |
Finish | Alpine White |
Description
Reflecting the exceptional character of every GROHE design, the Essence Undermount Bathroom Sink is defined by soft curves and timeless luxury. The Essence sink is the perfect complement to today’s luxury counter tops and vanities, adding distinction with its gently curved bowl and rich luster. Complete your bathroom design with the Essence toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA11)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- MOEN Handle Extension Kit (137347BN)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- GROHE Eurocube Under Counter Sink (39660000)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS1R-0)
- KINGSTON BRASS Brass Console Sink Legs, Polished Nickel (VBH281833PN)
- KOHLER Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes (2359-8-95)
- Grohe Bathroom Sinks