Shop All Shower Faucets
Grohe
Essence Pbv Trim With Cartridge
Mfr # 14472000
Zoro # G108457635
product price: $170.80
/ea
Free Shipping & Returns
$170.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 59 in
- Width 158 in
- Height 196 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 14472000
- Zoro # G108457635
- UPC # 4005176599293
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 59 in |
Width | 158 in |
Height | 196 mm |
Details
Material | Metal |
Description
A sleek, sophisticated design defines the GROHE Essence Pressure Balance Valve Trim with Cartridge. Engineered for superior performance, Essence is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNE18)
- RINNAI Common Vent, Elbow 3 45 2X (790120)
- OATEY Test Plug Plastic 3In (33402)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- Grohe Shower Faucets