Shop All Faucet Repair and Maintenance
Grohe
Essence New 2Hdl Basin 3-H U-Spout Us
Mfr # 20297GNA
Zoro # G408659043
Free Shipping & Returns
$482.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Cool Sunrise
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Height 5.875 in
- Width 24.6875 in
- Length 6.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 20297GNA
- Zoro # G408659043
- UPC # 4005176569111
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Height | 5.875 in |
Width | 24.6875 in |
Length | 6.625 in |
Details
Finish | Brushed Cool Sunrise |
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Description
Sleek, sophisticated and available in an array of exquisite finishes, the GROHE Essence 8 Widespread Bathroom Faucet combines distinctive style and impressive features engineered for todays well-appointed home. Offering superior performance and lasting beauty with the durable GROHE StarLight finish, the Essence faucet embodies all the elements of precision craftsmanship and design excellence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Malleable Iron Floor Flange, 25PK (FF75)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-AF)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- GROHE Spindle Extension (48346000)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- GROHE Pressure Balance Valve Cartridge (47678000)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- AMERICAN STANDARD Spray Assemb-Spray Hose F/Blake (M953666-0750A)
- CHICAGO FAUCET Tee Handle, Loose Key Applications (293-006JKRCF)
- SLOAN Faucet and Sensor Assembly, For 4FB35 (ETF-250-A)
- Grohe Faucet Repair and Maintenance