Shop All Toilet Bowls
Grohe
Essence El Bowl W/Seat
Mfr # 39677000
Zoro # G007048651
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14
- Finish Alpine White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 39677000
- Zoro # G007048651
- UPC # 4005176581984
- Country of Origin China
- Category Toilet Bowls
Dimensions
Width | 14 |
Details
Color | White |
Finish | Alpine White |
Item | Toilet Bowl |
Description
The GROHE Essence Right Height Elongated Toilet Bowl comes with coordinating slow-close seat. Tank is sold separately. The skirted, smooth-sided design eliminates crevices where dirt can hide and makes cleaning easier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Pr Chr Tub Cross Handle (01-4041)
- ZORO SELECT 2" x 7" Black Pipe Nipple Sch 80 (90911)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- GROHE Electronic Rough-In Box (35601000)
- KOHLER Wellworth Round-Front Bowl (4197-96)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- KOHLER Wellworth Elongated Bowl (4198-47)
- TOTO Drake Round Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C775CEFG#01)
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Flushometer Bowl (96059-0)
- Grohe Toilet Bowls