Shop All Toilet Repair Parts
Grohe
Essence Dual Flush Actuator, Gray
Mfr # 49138A00
Zoro # G909577495
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.57 in
- Length 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 49138A00
- Zoro # G909577495
- UPC # 4005176724084
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 1.57 in |
Length | 4.33 in |
Details
Color | Gray |
Finish | Hard Graphite |
Description
Designed for use with the GROHE Essence Toilet, this genuine GROHE part ensures long-lasting dependability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- NIBCO 1" NOM C x 1/2" MNPT Copper Adapter (604R 1X1/2)
- RINNAI Recess Box Enclosure (RGB-20-U)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- PLUMB PAK TOILET SUPPLY LINE 20"" L (PP70-6)
- Grohe Toilet Repair Parts