Shop All Toilets
Grohe
Essence 1.28Gpf El Rh Toilet W/Seat
Mfr # 39676000
Zoro # G408469192
product price: $626.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.50
Free 30-Day Returns
Key Features
- Width 16.5 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Finish Alpine White
- Length (In.) 29.5 in
- Height 31.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16.5 in |
Length (In.) | 29.5 in |
Height | 31.125 in |
Details
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Finish | Alpine White |
Description
Rarely Is Something So Beautiful Equally Equipped With Impressive Power. The Grohe Essence Right Height Elongated Toilet Features A Powerful Flushing System That Ensures The Bowl Is Thoroughly Cleared And Cleaned With Every Flush. Designed With Skirted Sides For Quick, Easy Cleaning And A Timeless Look, It Uses Just 1.28 Gallons Of Water Per Flush, Making Essence The Perfect Choice For Eco-Friendly Elegance.
- •InfinaBright coating reduces bacteria and build-up for a longer-lasting shine
- •DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- •Ultra-low consumption uses 20% less water than conventional toilets without sacrificing performance
- •Clog-free siphon flushing action clears the bowl completely on the first flush
- •Soft-close seat and cover with quick-release button for easy removal and cleaning
- •16 1⁄2" (419 mm) bowl rim height provides easy access and additional comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- DELTA Trim Ring, Base and Gasket (RP52610AR)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO600)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- THETFORD Thetford 42062 Aqua-Magic Style II Toilet - High, Bone (42062)
- KOHLER Highline 1.28 10 Ri Eb Toilet W/Insul (3889-U-7)
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- AMERICAN STANDARD Bone RND HET Toil To Go (751DA101.021)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- Grohe Toilets