Shop All Toilets
Grohe
Essence 1.28Gpf El Lh Toilet W/Seat
Mfr # 39675000
Zoro # G208469187
product price: $626.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$626.50
Free 30-Day Returns
Key Features
- Width 16.5 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Length (In.) 29.5 in
- Height 31.125 in
- Finish Alpine White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16.5 in |
Length (In.) | 29.5 in |
Height | 31.125 in |
Details
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Finish | Alpine White |
Description
Rarely Is Something So Beautiful Equally Equipped With Impressive Power. The Grohe Essence Right Height Elongated Toilet Features A Powerful Flushing System That Ensures The Bowl Is Thoroughly Cleared And Cleaned With Every Flush. Designed With Skirted Sides For Quick, Easy Cleaning And A Timeless Look, It Uses Just 1.28 Gallons Of Water Per Flush, Making Essence The Perfect Choice For Eco-Friendly Elegance.
- •InfinaBright coating reduces bacteria and build-up for a longer-lasting shine
- •DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- •Ultra-low consumption uses 20% less water than conventional toilets without sacrificing performance
- •Clog-free siphon flushing action clears the bowl completely on the first flush
- •Soft-close seat and cover with quick-release button for easy removal and cleaning
- •16 1⁄2" (419 mm) bowl rim height provides easy access and additional comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In (HDPZ-125)
- BRADLEY Bradley 1.5 Gpm Aerator (S05-172)
- CAROLINES TREASURES Carolines Treasures 8395DDM Pineapple Dish Drying Mat (8395DDM)
- GROHE Universal Actuating Rod (07052000)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- TOTO 1PC CAROLINA II SKIRTED T-FLUS H CEFIONTECT - COTTON (MS644124CEFG#01)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (25087-TR-0)
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- THETFORD 36787 Seat & Cover Assembly; Parchment; For Aqua Magic IV (36787)
- BESTCARE Toilet Bowl, 1.28/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (WH2142-ADA-W-3-EGE10_10)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- Grohe Toilets