Shop All Toilets
Grohe
Essence 1.28/1.0 Gpf Df El Toilet W/Seat
Mfr # 39674000
Zoro # G708455086
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$630.70
Free 30-Day Returns
Key Features
- Width 16.5 in
- Standards WaterSense Listed; CalGreen Certified; CEC Listed
- Height 31.125 in
- Finish Alpine White
- Length (In.) 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16.5 in |
Height | 31.125 in |
Length (In.) | 29.5 in |
Details
Standards | WaterSense Listed; CalGreen Certified; CEC Listed |
Finish | Alpine White |
Description
Rarely Is Something So Beautiful Equally Equipped With Impressive Power. The Grohe Essence Right Height Dual Flush Elongated Toilet Features A Powerful Flushing System That Ensures The Bowl Is Thoroughly Cleared And Cleaned With Every Flush. Dual Flush Design Uses 1.28 Gallons Of Water For A Full Flush Or A Water-Saving 1.0 Gallons For A Half Flush Resulting In Substantial Savings. Designed With Skirted Sides For Quick, Easy Cleaning And A Timeless Look, The Essence Toilet Is The Perfect Choice For Eco-Friendly Elegance.
- •InfinaBright coating reduces bacteria and build-up for a longer-lasting shine and less scrubbing
- •DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
- •Dual flush uses 1.28 gallons of water for solids and 1.0 gallons of water for liquids
- •Clog-free siphon flushing action clears the bowl completely on the first flush
- •Soft-close seat and cover with quick-release button for easy removal and cleaning
- •16 1⁄2" (419 mm) bowl rim height provides easy access and additional comfort
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-665ABCP)
- T&S BRASS Kitchen Handle, Chrome Plated (002521-45)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- GROHE Skate Cosmo, Dual Flush Starlight Chrome (38732000)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- KOHLER Kingston Two-Piece Elongated 1.28 Gpf Toilet (25087-0)
- Grohe Toilets