Shop All Shower & Bathtub Parts
Grohe
Electronic Trim Plate
Mfr # 1405300M
Zoro # G7958555
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Rapido SmartBox
- Finish Unfinished
- Includes SmartControl Mixer
- Includes Drain Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 1405300M
- Zoro # G7958555
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Tub and Shower Category | Shower Repair Parts |
Item | Electronic Trim Plate |
For Use With | Rapido SmartBox |
Finish | Unfinished |
Includes | SmartControl Mixer |
Includes Drain Stopper | No |
Includes Trim Plate | Yes |
Trim Finish | Unfinished |
Features | Grohtherm Smartcontrol, Smartcontrol Mixer and Grohtherm 2-Handle Thermostatic Trim |
Includes Cartridge | No |
Includes Check Stop | Yes |
ADA Compliance | No |
Description
Electronic Trim Plate, ADA Compliance No, For Use With Rapido SmartBox, Number of Handles 0, Grohe, Trim Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress cap, 1" (77722)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- LDR INDUSTRIES 310 T-14 TEE 1/4 BLACK (310T-14)
- GROHE Universal Flow Straightener Starlight Ch (13955000)
- GROHE Euphoria 110 Mono Rail Set 600 Dish 5, 7L (2726600E)
- GROHE Universal Wax Thermo-Element 1/2 Right S (47016000)
- GROHE Euphoria Euph Cosmopolitan 180 Headshowe (27492000)
- GROHE Universal Holder For Sliding Rail (12140000)
- GROHE Rainshower Rsh Cosmopolitan 160 Headshow (27135000)
- KOHLER Loure Showerarm And Flange (14679-CP)
- Grohe Shower & Bathtub Parts