Shop All Utility Sinks
Grohe
Elberon Ohm Sink C-Spout Dual Spray Us
Mfr # 30211ZC1
Zoro # G608436895
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2.952 in
- Overall Length 30.314 in
- Overall Width 11.023 in
- Standards WaterSense listed; CalGreen Certified; CEC Listed
- Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 30211ZC1
- Zoro # G608436895
- UPC # 4005176416804
- Country of Origin Germany
- Category Utility Sinks
Dimensions
Overall Height | 2.952 in |
Overall Length | 30.314 in |
Overall Width | 11.023 in |
Details
Standards | WaterSense listed; CalGreen Certified; CEC Listed |
Finish | Antique Bronze |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ELKAY Bubbler Kit Vandal-Resistant (97446C)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- GROHE Minta Touch Sink L-Spout Extr.Mou. Us Ch (30218001)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18L)
- Grohe Utility Sinks