Shop All Utility Sinks
Grohe
Elberon Ohm Sink C-Spout Dual Spray Us
Mfr # 30211DC1
Zoro # G608454837
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2.952 in
- Overall Length 30.314 in
- Overall Width 11.023 in
- Standards WaterSense listed; CalGreen Certified; CEC Listed
- Finish Supersteel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 30211DC1
- Zoro # G608454837
- UPC # 4005176409011
- Country of Origin Germany
- Category Utility Sinks
Dimensions
Overall Height | 2.952 in |
Overall Length | 30.314 in |
Overall Width | 11.023 in |
Details
Standards | WaterSense listed; CalGreen Certified; CEC Listed |
Finish | Supersteel |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- SPEAKMAN Se-570 Dust Cap Assembly 2 Each (RPG05-0679-MO)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- GROHE Minta Touch Sink L-Spout Extr.Mou. Us Ch (30218001)
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop In, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-3-NA)
- EAGLE GROUP 25 in W x 19 3/8 in L x 39 1/2 in H, Floor, Stainless Steel (2118-1-16/4-IF)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- Grohe Utility Sinks