Shop All Faucet Repair and Maintenance
Grohe
Elberon Ohm Sink C-Spout Dual Spray Us
Mfr # 30211001
Zoro # G308659075
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Standards WaterSense listed; CalGreen Certified; CEC Listed
- Length 30.314 in
- Height 2.952 in
- Width 11.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 30211001
- Zoro # G308659075
- UPC # 4005176409004
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Length | 30.314 in |
Height | 2.952 in |
Width | 11.023 in |
Details
Finish | Chrome |
Standards | WaterSense listed; CalGreen Certified; CEC Listed |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hinge Pin Assembly (130967)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- APOLLO EXPANSION PEX 3/4 in. x 1 in. Poly-Alloy PEX-A Barb Reducing Coupling (EPXPAC341)
- ZORO SELECT 1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-082)
- GROHE Pressure Balance Valve Cartridge (47678000)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- GROHE Spindle Extension (48346000)
- PLUMB PAK Faucet Lever Handle Chrm (PP805-111)
- PFISTER Pfister O-Rng 2Pc 49Ldf Vlv (950-1640)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E36VPJKABCP)
- Grohe Faucet Repair and Maintenance