Shop All Bathroom Sink Faucets
Grohe
Dual Handle Bathroom Faucet, Brushed Nickel
Mfr # 20217ENA
Zoro # G9026740
product price: $295.35
/ea
Free Shipping & Returns
$295.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Finish Brushed Nickel
- Flow Rate 1.2 gpm
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 20217ENA
- Zoro # G9026740
- Country of Origin Germany
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Finish | Brushed Nickel |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Bathroom Faucet |
Description
Bathroom Faucet,Concetto,2-Handle,Chrome
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Deg, 2 In, FPT x FPT (650733 2)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel Adapter (EPXFA12S)
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- GROHE Essence New ohm Basin Us Chrome (2359200A)
- GROHE Manual Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet (3427000A)
- GROHE Blue Professional C-Spout Us (31251DC2)
- GROHE Essence Semi-Pro Kitchen Us, Black Hose (30295000)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- Grohe Bathroom Sink Faucets & Accessories