Shop All Shower & Bathtub Parts
Grohe
Dual Function Thermostatic Trim
Mfr # 29141000
Zoro # G7958546
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Grohtherm SmartControl Showers
- Finish Chrome
- Includes Escutcheon, Wall Sealing
- Standards CALGreen
Product Information
- Brand Grohe
- MFR # 29141000
- Zoro # G7958546
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Trim Plate Width | 6 1/4 in |
Trim Plate Depth | 3/8 in |
Details
Tub and Shower Category | Shower Trim Parts |
Item | Dual Function Thermostatic Trim |
For Use With | Grohtherm SmartControl Showers |
Finish | Chrome |
Includes | Escutcheon, Wall Sealing |
Standards | CALGreen |
Includes Cartridge | No |
Compatible Mfr. Model Number | 35601000 |
Trim Finish | Chrome |
Features | Smartcontrol Push for On-Off |
Trim Plate Shape | Square |
Spout Flow Rate | 7.7 gpm |
Includes Tub Spout | No |
Includes Handle | Yes |
Includes Stem | No |
ADA Compliance | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Check Stop | Yes |
Includes Trim Plate | Yes |
Replacement Cartridge Mfr. Model Number | 49 003 |
Description
Dual Function Thermostatic Trim, ADA Compliance No, Faucet Handle Type Knob, For Use With Grohtherm SmartControl Showers, Number of Handles 3, Grohe, Spout Flow Rate 7.7 gpm, Trim Finish Chrome, Trim Plate Depth 3/8 in, Trim Plate Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- SOUTHLAND Stop Valve Ground Key 1/2 (105-903NL)
- KOHLER Universal Rite-Temp Therm Cartridge (28305-NA)
- ZORO SELECT Supply Stop, 3-Way, 5/8" Inlet, 1/4" Outlet (04351LF)
- GROHE Relexa Soap Bowl Starlight Chrome (28631000)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- GROHE Shower Bar, 24" L (27523000)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- GROHE Shower Hose, 1/2" NPT Connection (46174000)
- GROHE Tempesta 100 Iv Handshower 9, 5L (28421002)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Nickel (D328-05)
- Grohe Shower & Bathtub Parts