Shop All Shower Faucets
Grohe
Dual Function 2-Handle Thermostatic Valve Trim, Black
Mfr # 241112430
Zoro # G509577482
product price: $647.50
/ea
Free Shipping & Returns
$647.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Length 1.6875 in
- Width 6.25 in
- Weight 3.109 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 241112430
- Zoro # G509577482
- UPC # 4067393005629
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Black |
Material | Metal |
Weight | 3.109 lb |
Finish | Matte Black |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Dual Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle with integrated 2-way diverter to easily switch from shower head to hand shower, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment with GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- Grohe Bathtub Faucets & Accessories