Shop All Toilet Repair Parts
Grohe
Dual Flush Actuator, Gold
Mfr # 49127GN0
Zoro # G309577699
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 3.54 in
- Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 49127GN0
- Zoro # G309577699
- UPC # 4005176724121
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 3.54 in |
Width | 1.77 in |
Details
Color | Gold |
Finish | Brushed Cool Sunrise |
Description
Designed for use with the GROHE Eurocube Toilet, this genuine GROHE part ensures long-lasting dependability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- ZEELINE Replacement 10 Micron Filter (NS-40)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- SEA DOG Cutter-Multi Purpose, #563310-1 (563310-1)
- GROHE Universal Diverter Chrome (48058000)
- GROHE Universal Non-Return Valves Starlight Ch (47477000)
- GROHE Universal Non-Return Valves Starlight Ch (1411600M)
- GROHE Universal Non-Return Valves Starlight Ch (1411700M)
- GROHE Universal Guide Plate Starlight Chrome (47044000)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- DEFENSEGUARD 38in. X 3ft. Standard Toilet Auger (DE82087)
- Grohe Toilet Repair Parts