Shop All Bath Towel Bars and Hooks
Grohe
Defined Towel Ring, Black
Mfr # 409722430
Zoro # G009577562
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Bar Length 3.394 in
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 409722430
- Zoro # G009577562
- UPC # 4067393006022
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 3.394 in |
Width | 8.09375 in |
Details
Finish | Matte Black |
Color | Black |
Material | Metal |
Description
Reflecting the beauty of transitional design, GROHE Defined bathroom accessories combine traditional curves and clean, contemporary lines. Masterfully crafted with exacting attention to every detail, each piece complements the entire Defined Collection, adding unmistakable style and substance to the well-appointed bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- JANDORF Victorian Finial 3-1/2 (60111)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- GROHE Robe Hook, Essentials, Chrome (40364001)
- PRIME-LINE Prime Line Products Bi-Fold Door Top Pivot N6700 (N6700)
- PIONEER Robe Hook in PVD Brushed Nickel (7MT033-BN)
- KOHLER Riff Robe Hook Polished Chrome (27411-CP)
- Grohe Bath Towel Bars and Hooks