Shop All Toilet Paper Dispensers & Holders
Grohe
Defined Toilet Paper Holder, Black
Mfr # 409742430
Zoro # G809577458
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Color Black
- Standards Cal Green
- For Use With Residential
- Depth 5.696 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 409742430
- Zoro # G809577458
- UPC # 4067393006046
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 5.696 in |
Length | 3.37 in |
Width | 5.696 in |
Details
Dispenser Material | Metal |
Color | Black |
Standards | Cal Green |
For Use With | Residential |
Finish | Matte Black |
Description
Reflecting the beauty of transitional design, GROHE Defined bathroom accessories combine traditional curves and clean, contemporary lines. Masterfully crafted with exacting attention to every detail, each piece complements the entire Defined Collection, adding unmistakable style and substance to the well-appointed bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- UNGER Trash Grabber, Trigger Handle, 24 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT060)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- DYNASTY HARDWARE Dynasty Hardware DYN-5021-ORB Brentwood Toilet Tissue Holder; Oil Rubbed Bronze (DYN-5021-ORB)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- SCOTT Essential SRB Tissue Dispenser, 6 6/10 x 6 x 13 6/10, Plastic, Smoke (9021)
- Grohe Toilet Paper Dispensers & Holders